Shop All Electrical Boxes
Allied Moulded Products
Electrical Box, 25 cu in, Ceiling Box, Polycarbonate, Round
Mfr # SB=CB
Zoro # G806884153
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 cu in
- Box Type Ceiling Box
- Material Polycarbonate
- Width 4 in
- Depth 2-3/4 in
Product Information
- Brand Allied Moulded Products
- MFR # SB=CB
- Zoro # G806884153
- UPC # 85339945123
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 2-3/4 in |
Height | 4 in |
Box Diameter | 4 |
Details
Item | Electrical Box |
Capacity | 25 cu in |
Box Type | Ceiling Box |
Material | Polycarbonate |
Opening Shape | Round |
Color | Beige |
Additional Materials | Carbon steel fasteners, Galvanized steel brackets and plated carbon steel fasteners |
Volume | 25 cu. in. |
Patents | U.S. Patent No. 7,855,338, U.S. Patent No. 6,365,831 B1 |
Box Features | Adjustable box (SLIDERBOX®), Screws |
Fixture Rating | 50lbs |
Mounting Description | 2 Screws |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSW)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 75A, 250V AC, Non-Indicating (TR75R)
- QUICKCABLE Stater/Ground Lug, 1Gauge, 3/8", 45 deg, PK5 (6401-005FV)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord with Eyelets (EC143)
- ALLIED MOULDED PRODUCTS Electrical Box, 32.5 cu in, 2 Gang (H2300=NK)
- ALLIED MOULDED PRODUCTS Electrical Box, 14 cu in, Ceiling Box, Fiberglass (H9338ESGC2)
- ALLIED MOULDED PRODUCTS Electrical Box, 75 cu in, Wall Box, 4 Gang, Fiberglass, Rectangular (4304-NK)
- ALLIED MOULDED PRODUCTS Electrical Box, 23 cu in, Wall Box, 1 Gang, Polyvinyl Chloride (SB=1)
- ALLIED MOULDED PRODUCTS Electrical Box, 22.5 cu in, Wall Box, 1 Gang, Fiberglass Reinforced Polyester, Rectangular (1099-NV)
- ALLIED MOULDED PRODUCTS Electrical Box, 14 cu in, Ceiling Box, 1 Gang, Fiberglass, Round (H9338=ESK)
- RACO Electrical Box, 42 cu in, Square Box, Steel, Square (8265)
- Allied Moulded Products Electrical Boxes