Shop All Electrical Boxes
Allied Moulded Products
Electrical Box, 23 cu in, Wall Box, 1 Gang, Polyvinyl Chloride
Mfr # SB=1
Zoro # G206884159
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 23 cu in
- Box Type Wall Box
- Number of Gangs 1
- Material Polyvinyl Chloride
- Width 2-5/16 in
Product Information
- Brand Allied Moulded Products
- MFR # SB=1
- Zoro # G206884159
- UPC # 85339945086
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 2-5/16 in |
Depth | 3-9/16 in |
Height | 3-3/4 in |
Details
Item | Electrical Box |
Capacity | 23 cu in |
Box Type | Wall Box |
Number of Gangs | 1 |
Material | Polyvinyl Chloride |
Color | Beige |
Patents | U.S. Patent No. 7,855,338 |
Volume | 23 cu. in. |
Additional Materials | Carbon steel fasteners, Polycarbonate adjustable mounting plate |
Box Features | Adjustable box (SLIDERBOX®), Screws |
Mounting Description | 2 Screws |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NC (XS630B1MBL2)
- ZORO SELECT Clear Terminal Cover, 10 Pole, For 6ZEG0 (10L533)
- APPLETON ELECTRIC Conduit Body Cover, Appleton JB Series (JBK-B)
- EATON Surge Protection Device, 3 Phase, 240V AC Delta, 2 Poles, 3 Wires (SP1-240D)
- ALLIED MOULDED PRODUCTS Electrical Box, 14 cu in, Ceiling Box, Fiberglass (H9338ESGC2)
- ALLIED MOULDED PRODUCTS Electrical Box, 75 cu in, Wall Box, 4 Gang, Fiberglass, Rectangular (4304-NK)
- ALLIED MOULDED PRODUCTS Electrical Box, 14 cu in, Ceiling Box, 1 Gang, Fiberglass, Round (H9338=ESK)
- ALLIED MOULDED PRODUCTS Electrical Box, 22.5 cu in, Wall Box, 1 Gang, Fiberglass Reinforced Polyester, Rectangular (1099-NV)
- ALLIED MOULDED PRODUCTS Electrical Box, 32.5 cu in, 2 Gang (H2300=NK)
- ALLIED MOULDED PRODUCTS Electrical Box, 25 cu in, Ceiling Box, Polycarbonate, Round (SB=CB)
- CANTEX Electrical Box, 36 cu in, Vapor Proof Box, 2 Gang, PVC, Square (EZ36DN-RG)
- Allied Moulded Products Electrical Boxes