Shop All Electrical Boxes
Allied Moulded Products
Electrical Box, 22.5 cu in, Wall Box, 1 Gang, Fiberglass Reinforced Polyester, Rectangular
Mfr # 1099-NV
Zoro # G610869605
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22.5 cu in
- Box Type Wall Box
- Number of Gangs 1
- Material Fiberglass Reinforced Polyester
- Width 2-1/4 in
Product Information
- Brand Allied Moulded Products
- MFR # 1099-NV
- Zoro # G610869605
- UPC # 85339260080
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 2-1/4 in |
Depth | 3-9/16 in |
Height | 3-27/32 in |
Details
Item | Electrical Box |
Capacity | 22.5 cu in |
Box Type | Wall Box |
Number of Gangs | 1 |
Material | Fiberglass Reinforced Polyester |
Opening Shape | Rectangular |
Color | Off-White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 50 ft Length, Red, 0.109" Diameter, 600 Volts, Building Wire (14STRREDTHHN50)
- PLUGMOLD Entrance End, White, Stainless Steel, Ends (S2010A2)
- SCHNEIDER ELECTRIC Programmable Receiver, 1 LED, plastic (ZBRRD)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 4ft (P004-004)
- ALLIED MOULDED PRODUCTS Electrical Box, 32.5 cu in, 2 Gang (H2300=NK)
- ALLIED MOULDED PRODUCTS Electrical Box, 14 cu in, Ceiling Box, Fiberglass (H9338ESGC2)
- ALLIED MOULDED PRODUCTS Electrical Box, 14 cu in, Ceiling Box, 1 Gang, Fiberglass, Round (H9338=ESK)
- ALLIED MOULDED PRODUCTS Electrical Box, 75 cu in, Wall Box, 4 Gang, Fiberglass, Rectangular (4304-NK)
- ALLIED MOULDED PRODUCTS Electrical Box, 23 cu in, Wall Box, 1 Gang, Polyvinyl Chloride (SB=1)
- ALLIED MOULDED PRODUCTS Electrical Box, 25 cu in, Ceiling Box, Polycarbonate, Round (SB=CB)
- CARLON Electrical Box, 11.8 cu in, Drop In Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- Allied Moulded Products Electrical Boxes