Shop All Electrical Boxes
Allied Moulded Products
Electrical Box, 14 cu in, Ceiling Box, 1 Gang, Fiberglass, Round
Mfr # H9338=ESK
Zoro # G7673903
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 cu in
- Box Type Ceiling Box
- Number of Gangs 1
- Material Fiberglass
- Opening Shape Round
Product Information
- Brand Allied Moulded Products
- MFR # H9338=ESK
- Zoro # G7673903
- UPC # 85339460077
- Country of Origin United States
- Category Electrical Boxes
Details
Item | Electrical Box |
Capacity | 14 cu in |
Box Type | Ceiling Box |
Number of Gangs | 1 |
Material | Fiberglass |
Opening Shape | Round |
Description
Allied Moulded 14 cu in Round Fiberglass 1 gang Outlet Box Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 10-12 AWG, Yellow, 10 Pcs (FDFD5.5-250-10)
- SQUARE D Load Center, QO, 24 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO124M100P)
- KABLE KONTROL Duraline Assorted Zip Ties - 100 pcs - Multicolored and Multi-size (CT388)
- HOFFMAN IEC Combo Str, 19-25 A, 120V Coil, 4X Enc (VS-CE2025SSP)
- ALLIED MOULDED PRODUCTS Electrical Box, 25 cu in, Ceiling Box, Polycarbonate, Round (SB=CB)
- ALLIED MOULDED PRODUCTS Electrical Box, 23 cu in, Wall Box, 1 Gang, Polyvinyl Chloride (SB=1)
- ALLIED MOULDED PRODUCTS Electrical Box, 14 cu in, Ceiling Box, Fiberglass (H9338ESGC2)
- ALLIED MOULDED PRODUCTS Electrical Box, 22.5 cu in, Wall Box, 1 Gang, Fiberglass Reinforced Polyester, Rectangular (1099-NV)
- ALLIED MOULDED PRODUCTS Electrical Box, 75 cu in, Wall Box, 4 Gang, Fiberglass, Rectangular (4304-NK)
- ALLIED MOULDED PRODUCTS Electrical Box, 32.5 cu in, 2 Gang (H2300=NK)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-2M)
- Allied Moulded Products Electrical Boxes