Shop All Mallets
Allied International
Rubber Mallet, White, 16oz.
Mfr # 31383
Zoro # G1155714
product price: $5.15
/ea
Sold in multiples of 6 for $30.90
$30.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Allied International
- MFR # 31383
- Zoro # G1155714
- Country of Origin China
- Category Mallets
Details
Item | White Rubber Mallet 16oz. |
Description
White Rubber Mallet 16oz.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x3" (EMG-1616-E-ALTIN)
- HHIP Height Gage Attachment Set 5/16 X 5/16" Bar With 5/32 & 1/4" Clamp (4401-0419)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16237 (16237)
- GARLAND MANUFACTURING COMPANY Garland Mfg 311-21004 Size 4 Rawhide Hammer Face (311-21004)
- ALLIED INTERNATIONAL Mallet, Rubber, Black Head, 32 oz. (31302)
- KEYSCO TOOLS Mallet, Rubber, 12 oz., Black (77286)
- ABC HAMMERS 12 lb. Brass Hammer with 33" Fiberglass Handle (ABC12BF)
- ABC HAMMERS 4 lb Brass Hammer, 12 in L Fiberglass Handle (ABC4BFB)
- HALDER SIMPLEX Simplex 40 Mallet with Nylon and Al (3089.04)
- BIG HORN 1-Inch Nylon Faced Hammer Mallet (19091)
- URREA Rubber Mallet with black color rubber head 22Oz (1368)
- Allied International Mallets