Shop All Mallets
Allied International
Mallet, Rubber, Black Head, 33 oz.
Mfr # 31323
Zoro # G1153535
Sold in multiples of 4 for $19.16
$19.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Allied International
- MFR # 31323
- Zoro # G1153535
- Country of Origin China
- Category Mallets
Details
Item | Rubber, Black Head, 33oz. |
Description
Rubber, Black Head, 33oz.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Bag/Tote, Tool Bag, Black, Nylon, 19 Pockets (NB202)
- KRAFT TOOL Scratcher Knife, 12 (PL629)
- TITAN SKT HEX BIT 1/4" DR 5MM (TL15605)
- TITAN 3/8" Drive Crowsft Wrnch Set, SAE, 3/8" Drive, 10 pcs., SAE, Open End (17294)
- ALLIED INTERNATIONAL Rubber Mallet, White, 16oz. (31383)
- ALLIED INTERNATIONAL Mallet, Rubber, Black Head, 32 oz. (31302)
- WESTWARD Mallet, Steel/PVC, 24 oz., 13-3/8 In. L (22PN87)
- ABC HAMMERS 14 lb. Brass Hammer with 32" Wood Handle (ABC14BW)
- VAUGHAN Hammer Solid Mallet, Rubber, 20 oz., 13in. (574-31)
- ABC HAMMERS 2 lb. Brass Hammer with 12" Fiberglass Handle (ABC2BFB)
- ABC HAMMERS 20 lb. Brass Hammer with 32" Wood Handle (ABC20BW)
- Allied International Hammers and Striking Tools