Shop All Claw, Rip & Framing Hammers
Allied International
Claw, 16 oz.
Mfr # 31317
Zoro # G1151261
product price: $8.95
/ea
Sold in multiples of 6 for $53.70
$53.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Allied International
- MFR # 31317
- Zoro # G1151261
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Details
Item | Claw 16oz. |
Description
16 oz. Claw, Steel Handle
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Nylon hammer d.32 mm 336 g (70171032)
- EGA MASTER REFINERY PIPE AND VALVE WRENCH 10" (57581)
- PROTO 3/4 in Drive Impact Socket 2 in Size 6 pt Deep Depth, Black Oxide (J07532L)
- MITUTOYO 150 to 175/0.01mm Outside Micrometer (103-143-10)
- APEX TOOL GROUP 11400N HAMMER 20OZ PREMIUM CURVED CLAW (11418C-06)
- FISKARS IsoCore 20oz General Use Hammer 15.5" (750230-1002)
- AMPCO SAFETY TOOLS Claw Hammer, Nonsparking, Nonmagnetic (H-21FG)
- ABC HAMMERS 20 lbs Brass Hammer with 33 in. Fiberglass Handle (AB1862)
- EXCEL BLADES Swiss Style Mini Hammer with Hardwood Handle, Watch Maker Hammer 12pk (55672)
- PICARD Finishing Hammer w/ Cross Peen (450g/15.8oz) (2522602)
- PICARD Anvil blocks, Diablo pattern (750g/1.6lb) (2523500)
- Allied International Claw, Rip & Framing Hammers