Shop All Rubber Bands
Alliance Rubber
Rubber Bands, Size#117B, Pale Crepe Gold
Mfr # 21405
Zoro # G5108857
original price:
$8.68
3% off
new price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 117B
- Material Latex Rubber
- Color Crepe
- Length 7"
- Width 0.13"
Product Information
- Brand Alliance Rubber
- MFR # 21405
- Zoro # G5108857
- UPC # 071815214050
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | 117B |
Length | 7" |
Width | 0.13" |
Overall Width | 1/8 in |
Overall Length | 7 in |
Band Box Size | 1 lb |
Classification Size | 117B |
Details
Item | Rubber Band |
Material | Latex Rubber |
Color | Crepe |
Features | Durable, Stretchable, Reusable |
Weight | 1 lbs |
Max Band Elasticity | 1,875 psi |
Max Band Elongation | 7.75 |
Band Gauge | 0.06" |
Band Breaking Strength | 12 lb |
Description
Rubber Band, Material Latex Rubber, Color Beige
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Peanuts, White, 20 cu. Ft. (4NZE6)
- FISKARS All-purpose Scissors, Recycled, 8", 2/PK, BK PK (FSK1508101002)
- READY 2 LEARN Giant Stampers - Numbers 0-9 - Set of 10 (6732)
- HTI Photo Paper Floor Mats Plaiphoto Paper Floor Mats Plain (kp-60P)
- ALLIANCE RUBBER Rubber Bands, Size #19, Orange (37196)
- ALLIANCE RUBBER Non-Latex Rubber Bands, Size 64, 0.04" Gauge, Cyan Blue, 4oz Box, PK95 (ALL42649)
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 84, 3-1/2" x 1/2", Natural, 1 lb. Box (26845)
- ALLIANCE RUBBER Advantage Assorted Sizes Rubber Bands 2 oz (2613A)
- ALLIANCE RUBBER Alliance® Brites® Pic Pac Rubber Bands, Assorted Sizes/Brite Colors, 1.5 oz. Box (07706****)
- ALLIANCE RUBBER Alliance® Brites® File Bands, 7" x 1/8", Assorted, 50/Pack (7800)
- EZ WRAP N GO Handle, Black, Nylon, 7 in. L, 1 in. W (EZWRAPNGOHANDLE)
- Alliance Rubber Rubber Bands