Shop All Rubber Bands
Alliance Rubber
Rubber Bands, Size117B
Mfr # 25405
Zoro # G5108717
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 117B
- Material Latex Rubber
- Color Crepe
- Length 7"
- Width 0.13"
Product Information
- Brand Alliance Rubber
- MFR # 25405
- Zoro # G5108717
- UPC # 071815254056
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | 117B |
Length | 7" |
Width | 0.13" |
Overall Width | 1/8 in |
Overall Length | 7 in |
Band Box Size | 1 lb |
Classification Size | 117B |
Details
Item | Rubber Band |
Material | Latex Rubber |
Color | Crepe |
Standards | Meets Federal Specification AA-131-B |
Weight | 1 lbs |
Band Gauge | 0.06" |
Band Breaking Strength | 12 lb |
Max Band Elongation | 7.5 |
Max Band Elasticity | 2,375 psi |
Description
Rubber Band, Material Latex Rubber, Color Beige
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Round Ring View Binder, 1", Black (05710)
- A&D WEIGHING Digital Platform Bench Scale 130 lb. Capacity (SW-60KM)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 6", Kraft, 15/Bundle (22XM08)
- SMEAD Hanging File Folder, FasTab, Yellow, PK20 (64097)
- ALLIANCE RUBBER Rubber Bands, Size#117B, Pale Crepe Gold (21405)
- ALLIANCE RUBBER Rubber Bands, Size #33, Orange (37336)
- ALLIANCE RUBBER Rubberbnds, Advntg, 19, 1/4Lb (26199)
- ALLIANCE RUBBER Alliance Rubber ALL26195 Rubber Bands- Size 19- 1 lb.- 3-.50in.x.06in.- Natural (ALL26195)
- ALLIANCE RUBBER Non-Latex Rubber Bands, Size 64, 0.04" Gauge, Cyan Blue, 4oz Box, PK95 (ALL42649)
- ALLIANCE RUBBER Alliance® Pale Crepe Gold® Rubber Bands, Size # 18, 3"x 1/16", Natural, 1 lb. Box (20185)
- ENCORE PACKAGING Wide Band, 2-1/2" x 1/16", Sz31, 1 lb. Bag (EP-4031)
- Alliance Rubber Rubber Bands