Shop All Rubber Bands
Alliance Rubber
Rubber Bands, Size #19, Orange
Mfr # 37196
Zoro # G5108699
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 19
- Material Synthetic Rubber
- Color Orange
- Length 3.5"
- Width 0.06"
Product Information
- Brand Alliance Rubber
- MFR # 37196
- Zoro # G5108699
- UPC # 071815371968
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | 19 |
Length | 3.5" |
Width | 0.06" |
Band Box Size | 1 lb |
Details
Item | Rubber Bands,Size #19,Orange |
Material | Synthetic Rubber |
Color | Orange |
Weight | 1.122 lbs |
Max Band Elongation | 7.2 |
Band Gauge | 0.04" |
Max Band Elasticity | 2,180 psi |
Band Breaking Strength | 6 lb |
Description
Rubber Bands,Size #19,Orange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Profile Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink, Blue/Silver Barrel, PK2, 2PK (2130519)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL31002)
- JJ KELLER Pull Tight Seal, Blue15inL, PK1000 (639)
- ZORO SELECT Foam Cord, 25 ft. L, 1/8" dia., Black (ZUSABSR-C-1)
- ALLIANCE RUBBER Big Rubber Bands, 117B, 7-1/2"x1/8", 48/PK, Red PK (ALL00699)
- ALLIANCE RUBBER Rubber Bands, Size 33, 1lb, 3-1/2"x1/8", Approx. 970/BX, NL (ALL20335)
- ALLIANCE RUBBER Advantage Assorted Sizes Rubber Bands 2 oz (2613A)
- ALLIANCE RUBBER Non-Latex Rubber Bands, Size 64, 0.04" Gauge, Cyan Blue, 4oz Box, PK95 (ALL42649)
- ALLIANCE RUBBER Alliance® Brites® File Bands, 7" x 1/8", Assorted, 50/Pack (7800)
- ALLIANCE RUBBER Alliance® Brites® Pic Pac Rubber Bands, Assorted Sizes/Brite Colors, 1.5 oz. Box (07706****)
- ACCO Acco Brands- Inc. ACC72155 Rubber band Ball- 275-Ball- Assorted Colors (A7072155)
- Alliance Rubber Rubber Bands