Shop All Paint Roller Frames
Alliance
Mini Paint Roller Frame, Cageless, Plastic Handle, 4" Rollers
Mfr # FR01711
Zoro # G9274495
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Handle Material Plastic
- Style Cageless
- Overall Length 11"
Product Information
- Brand Alliance
- MFR # FR01711
- Zoro # G9274495
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 4" |
Overall Length | 11" |
Details
Item | Mini Paint Roller Frame |
Handle Material | Plastic |
Style | Cageless |
Description
Mirco Mini Frame only 4" 11" Long 12 per Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Performance Coating, Safety Red, Acrylic (210475)
- PREMIER Wood Pole with Threaded Tip, 5 ft., PK12 (5-WTP)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Polyamide Yarn (R194-18)
- VHT VHT S24-DE1618 12 oz Engine Enamel Paint - Detroit Diesel Alpine Green (S24-DE1618)
- WOOSTER Paint Roller Frame, 4 Wire Cage, Plastic Handle, 4" Rollers (R189-4)
- BESTT LIEBCO PAINT ROLLER LTL JOHN 4"" (509439000)
- FOAMPRO Roller Cvr/Frm Trim Foam 3In (5)
- LINZER PAINT ROLLER FRAME 11""HL (RF602)
- WORK TOOLS 6" x 1/2" Nap Maximus Polyamide Fabric with 24" Frame (54246)
- WHIZZ ROLLER 4""MINI COVER FOAM (57600)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 7" Rollers (7IF-IMP)
- Alliance Paint Roller Frames