Shop All Plain-Toe Work Boots and Shoes
Alliance Mercantile
Viking Handyman non-safety Boot
Mfr # VW3-14
Zoro # G2008067
product price: $57.29
/pr
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Unisex
- Toe Type Plain
- Insulated No
- Waterproof Yes
Product Information
- Brand Alliance Mercantile
- MFR # VW3-14
- Zoro # G2008067
- UPC # 060405998814
- Country of Origin Malaysia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | D |
Boot Height | 14 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Heel Height | 1 in or Greater |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 14, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, KHAKI, 38X34 (101119-004-38-34)
- NEVS Caution Radioactive Material 1" x 500" (LT-0076T)
- BRADY Label Roll, White, Labels/Roll: 500 (B33D-250-2-342)
- VF IMAGEWEAR Ls Fr Interlock Henley Lb 6.25 Oz (SEL2LB RG 3XL)
- ALLIANCE MERCANTILE Viking Handyman non-safety Boot (VW3-10)
- REEBOK Athl Work Shoe, Comp Toe, Brw, 9-1/2W, PR (RB1870-9.5W)
- CAROLINA SHOE Work Boots, Mens, 10.5, D, Insulated, Brn, PR (CA4821)
- WOLVERINE 6-Inch Work Boot, M, 11, Brown, PR (W231123)
- GENUINE GRIP Oxford Shoes, Black, Mens, 9.5, W, PR (7100-9.5W)
- THOROGOOD SHOES Tactical Boots, W, Mesh, PR (834-7991 13 W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR, Size: 14 (2030-14W)
- Alliance Mercantile Plain-Toe Work Boots and Shoes