Shop All Plain-Toe Work Boots and Shoes
Alliance Mercantile
Viking Handyman non-safety Boot
Mfr # VW3-10
Zoro # G2008100
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Gender Unisex
- Toe Type Plain
- Insulated No
- Waterproof Yes
Product Information
- Brand Alliance Mercantile
- MFR # VW3-10
- Zoro # G2008100
- UPC # 060405998777
- Country of Origin Malaysia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | D |
Boot Height | 14 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Heel Height | 1 in or Greater |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 10, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Shower/Eye Face Wash, Lab Combination (8356WCC)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 18", All Cotton (7070/18)
- MSA SAFETY Filter Inlet Hydrphbc Pkg (710917)
- US WEIGHT Steel Stanchion, Silver, 7.5 ft Belt, PK6 (U2103PK6)
- ALLIANCE MERCANTILE Viking Handyman non-safety Boot (VW3-14)
- GEORGIA BOOT Georgia Boot Carbo-Tec Elite Waterproof Western Work Boot (GB00526 W 110)
- DUNLOP Knee Boots, Size 9, 15" H, Black, Plain, PR (8990400)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00429)
- GEORGIA BOOT Georgia Boot Carbo-Tec Elite Waterproof Western Work Boot (GB00526 W 105)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 11M, PR (651-11M)
- S FELLAS BY GENUINE GRIP Men Work Boot, Twin-Gore, Blk, 10M, PR (6040-10M)
- Alliance Mercantile Plain-Toe Work Boots and Shoes