Shop All Voice & Data Outlets, Boxes, Faceplates
Allen Tel
Versatap Faceplate with I.D. Windows, 1-Port, Ivory
Mfr # AT70-1-09
Zoro # G7884211
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
Product Information
- Brand Allen Tel
- MFR # AT70-1-09
- Zoro # G7884211
- UPC # 79915865538
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Item | Wall Plate |
Color | Ivory |
Material | Plastic |
Description
Versatap 1-port ivory faceplate with I.D. windows.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 2.8A, 600V AC, Non-Indicating (FNQ-R-2-8/10)
- BENNETT Bennett PT950P EIC Port Pigtail (6BT-50051-07)
- LEGRAND C Hanger, Gray, Steel, Hangers (G3008C)
- PANDUIT 18" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP5S-X0)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 2-Port (ATBKF-VT-2)
- ALLEN TEL Versatap Faceplate, 12-Port, White (AT30D-12-15)
- ALLEN TEL Versatap Faceplate, 2-Port, White (AT30-2-15)
- ALLEN TEL Designer Series 2-Port Faceplate Insert, White (AT62-15)
- ALLEN TEL VoIP Stainless Steel Faceplates (ATBK-VOIP)
- ALLEN TEL Versatap Faceplate, 3-Port, Ivory (AT30-3-09)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16GY)
- Allen Tel Voice & Data Outlets, Boxes, Faceplates