Shop All Voice & Data Outlets, Boxes, Faceplates
Allen Tel
Versatap Faceplate, 4-Port, Ivory
Mfr # AT30-4-09
Zoro # G7883974
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
Product Information
- Brand Allen Tel
- MFR # AT30-4-09
- Zoro # G7883974
- UPC # 79915855322
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Item | Faceplate |
Color | Ivory |
Material | Plastic |
Description
Versatap 4-port ivory faceplate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Orange (BRY5262IG)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 600A, 600V AC, Non-Indicating (LPS-RK-600SP)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-25)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- ALLEN TEL Versatap Faceplate, Stainless Steel, Double Gang (ATBKDVF-4)
- ALLEN TEL Versatap Faceplate, 2-Port, White (AT30-2-15)
- ALLEN TEL Versatap Faceplate, 2-Port, Ivory (AT30-2-09)
- ALLEN TEL Versatap Faceplate, 3-Port, Ivory (AT30-3-09)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 2-Port (ATBKF-VT-2)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 4-Port (ATBKF-VT-4)
- PANDUIT Faceplate, 1pt, Classic, Ei (CFP1EI)
- Allen Tel Voice & Data Outlets, Boxes, Faceplates