Shop All Fiber Optic Cable
Allen Tel
Singlemode Duplex LC to LC Fiber Optic Cable, 10 M
Mfr # GBLC2-D1-10
Zoro # G7882881
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type LC to LC
- Length 10 m
Product Information
- Brand Allen Tel
- MFR # GBLC2-D1-10
- Zoro # G7882881
- UPC # 79915863932
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 10 m |
Details
Item | Fiber Patch Cable |
Color | Yellow |
Connector Type | LC to LC |
Description
Singlemode duplex LC to LC fiber jumper with a yellow jacket. 10 Meters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (52SA2AABA1)
- SCHNEIDER Easy TeSys, 3 Poles, 24 V AC, 25 A, Reversing: No (DPE25B7)
- SIEMENS Meter Main, MM, 2 Spaces, 200A, Main Circuit Breaker, 1 Phase (MM0202B1200RJB)
- JUMP START Light Timer System, 4 ft. Sta (JSV4T)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, Multimode, 3 M, Aqua (GBLC2-D5-03)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 1 M (GBLC2-D4-01)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 10Gb OM4, 5 M (GBLC2-D5-05)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 1 M (GBLCC-D1-01)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 5 M (GBLC2-D4-05)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 10Gb OM4, 10 M (GBLC2-D5-10)
- LOWELL Attenuator 200W 7025V (200LVC)
- Allen Tel Fiber Optic Cable