Shop All Voice & Data Patch Cords
Allen Tel
Full Modular 4-Conductor Phone Line Cord, 7 ft
Mfr # AT407
Zoro # G7900284
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver Satin
- Length 7 ft.
- Total Number of Conductors - Data Cable 4
Product Information
- Brand Allen Tel
- MFR # AT407
- Zoro # G7900284
- UPC # 79915855429
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 7 ft. |
Details
Item | Telephone Line Cord |
Color | Silver Satin |
Total Number of Conductors - Data Cable | 4 |
Description
Full Modular 4-Conductor Phone Line Cord, 7 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (T5832-HGW)
- FUNCTIONAL DEVICES-RIB Control Transformer, 150 VA, 60 °C, 24V AC, 120V AC (TR150VA001)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray, Series: 6000 (6007-24-00)
- EATON Load Center, 20 Spaces, 200A, 120/240V, Main Circuit Breaker (256126)
- ALLEN TEL Cat 6 Patch Cable, 4 ft, Grey (AT1604-GY)
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Purple (AT1605-P)
- ALLEN TEL Full Modular Handset Cord, Black, 6 ft (AT806-00)
- ALLEN TEL Cat 6 Patch Cable, 3 ft, Blue (AT1603-BU)
- ALLEN TEL Outdoor Single Line Tone Dial Phone-No Housing, 14 Inch Cord (GB259VH-LH)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Purple (AT1503EV-P)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-910BL)
- Allen Tel Voice & Data Patch Cords