Shop All Fiber Optic Cable
Allen Tel
Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 5 M
Mfr # GBSC2-D4-05
Zoro # G7882285
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type SC to SC
- Length 5 m
Product Information
- Brand Allen Tel
- MFR # GBSC2-D4-05
- Zoro # G7882285
- UPC # 79915864324
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 5 m |
Details
Item | Fiber Patch Cable |
Color | Aqua |
Connector Type | SC to SC |
Description
Multimode (OM3) duplex SC to SC fiber jumper with an aqua jacket. 5 Meters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 1 Outlets (RV3012OEM)
- ABB Electrical Box, 55 cu in, Old Work Outlet Box, 3 Gang, PVC, Rectangular (B355R)
- EATON Circuit Breaker, BR Series 30/50A, 4 Pole, 120/240V AC (BQC230250)
- CALCONDUIT Run Thread, 1-1/4 in. x 36 in., GRC (117172)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 10 M (GBLCT-D2-10)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 10Gb OM4, 5 M (GBLC2-D5-05)
- ALLEN TEL Duplex ST to ST Fiber Optic Cable, Singlemode, 3 M (GBST2-D1-03)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 10 M (GBLC2-D4-10)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 2 M (GBLC2-D1-02)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, OM4, 1 M (GBLC2-D5-01)
- SWE-TECH 3C 12 Strand Fiber Dist Pigtail, Singlemode, SC/UPC Conn, Blue Boots, 3 meter (FWT15F2-00112)
- Allen Tel Fiber Optic Cable