Shop All Fiber Optic Cable
Allen Tel
Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 3 M
Mfr # GBST2-D2-03
Zoro # G7882425
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type ST to ST
- Length 3 m
Product Information
- Brand Allen Tel
- MFR # GBST2-D2-03
- Zoro # G7882425
- UPC # 79915863534
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 3 m |
Details
Item | Fiber Patch Cable |
Color | Orange |
Connector Type | ST to ST |
Description
Multimode (OM1) duplex ST to ST fiber jumper with an orange jacket. 3 Meters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666)
- EATON Cutler-Hammer Contact Block, 1NO/1NC, 30mm (10250T1)
- ZORO SELECT Extra Heavy Duty Push Button Switch, SPST, Silver (5RLV3)
- BURNDY Mechanical Conn, Lug, 2/0 to 14 AWG, 3 Cond (K3A26U2N)
- ALLEN TEL Duplex ST to ST Fiber Optic Cable, Singlemode, 3 M (GBST2-D1-03)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 25 M (GBLC2-D1-25)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 1 M (GBSC2-D4-01)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 2 M (GBLC2-D4-02)
- ALLEN TEL Singlemode Duplex LC to ST Fiber Optic Cable, 2 M (GBLCT-D1-02)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 10 M (GBLCT-D2-10)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- Allen Tel Fiber Optic Cable