Shop All Fiber Optic Cable
Allen Tel
Fiber Optic Cable, Multimode OM1 Duplex SC to SC, 1 M
Mfr # GBSC2-D2-01
Zoro # G7882419
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type SC to SC
- Length 1 m
Product Information
- Brand Allen Tel
- MFR # GBSC2-D2-01
- Zoro # G7882419
- UPC # 79915863536
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 1 m |
Details
Item | Fiber Patch Cable |
Color | Orange |
Connector Type | SC to SC |
Description
Multimode (OM1) duplex SC to SC fiber jumper with an orange jacket. 1 Meter.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Jack Nsj Cat5E 8 Pos Uni A/B B (NSJ5EBK)
- HELI-TUBE 5/8 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 5/8 UR-100)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Blank/Flat (52C1)
- CANTEX Coupling, PVC, 1-1/2" L, 1/2" Conduit Size (6141623)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 15 M (GBLC2-D1-15)
- ALLEN TEL Singlemode Duplex LC to ST Fiber Optic Cable, 2 M (GBLCT-D1-02)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 3 M (GBSC2-D4-03)
- ALLEN TEL Duplex SC to SC Fiber Optic Cable, Singlemode, 3 M (GBSC2-D1-03)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC Fiber, 2 M (GBSC2-D4-02)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 3 M (GBLC2-D4-03)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 1m, Single (6845)
- Allen Tel Fiber Optic Cable