Shop All Fiber Optic Cable
Allen Tel
Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 1 M
Mfr # GBLCT-D2-01
Zoro # G7883259
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC to ST
- Length 1 m
Product Information
- Brand Allen Tel
- MFR # GBLCT-D2-01
- Zoro # G7883259
- UPC # 79915863866
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 1 m |
Details
Item | Fiber Patch Cable |
Color | Orange |
Connector Type | LC to ST |
Description
Multimode (OM1) duplex LC to ST fiber jumper with an orange jacket. 1 Meter.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 3 Pole, 240/415/440V AC, D Curve (M9F43330)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (22977306)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (636-S)
- MERSEN UL Class Fuse, A70Q Series, Fast-Acting, 350A, 700V AC, Non-Indicating (A70Q350-4)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 2 M (GBLC2-D5-02)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 5 M (GBLCC-D2-05)
- ALLEN TEL Singlemode Duplex LC to ST Fiber Optic Cable, 2 M (GBLCT-D1-02)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 10Gb OM4, 10 M (GBLC2-D5-10)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 15 M (GBLCT-D2-15)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 4 M (GBLC2-D4-04)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, OM4, 1 M (GBLC2-D5-01)
- Allen Tel Fiber Optic Cable