Shop All Electrical Boxes
Allen Tel
Electrical Box, Mounting Box, 2 Gang
Mfr # AT45MB-15
Zoro # G7899593
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Number of Gangs 2
- Color White
Product Information
- Brand Allen Tel
- MFR # AT45MB-15
- Zoro # G7899593
- UPC # 79915861237
- Country of Origin Taiwan, Province of China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Mounting Box |
Number of Gangs | 2 |
Color | White |
Description
A Versatap white, 1-port surface mounting box with screws.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Versatap Faceplate, Stainless Steel, 3-Port (ATBKF-VT-3)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 250V (HBL320P6W)
- STEEL GRIP CABLE TIE 4""18#BLK 100PK (M-100-4-UVC)
- SIEMENS Time Delay Relay, 11 Functions, 7 Pins (3RP25051AW30)
- ALLEN TEL Electrical Box, Connection Box, Plastic (AT66CB-52)
- ALLEN TEL Electrical Connection Box, Cat 6, White (AT66CB-15)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-15)
- ALLEN TEL Electrical Box, Mounting Box, Plastic, Rectangular (AT33S-15)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-09)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT33S-09)
- ALLIED MOULDED PRODUCTS Electrical Box, 75 cu in, Wall Box, 4 Gang, Fiberglass, Rectangular (4304-NK)
- Allen Tel Electrical Boxes