Shop All Voice & Data Patch Cords
Allen Tel
Cat 6 Patch Cable, 3 ft, Orange
Mfr # AT1603-OR
Zoro # G7882531
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable Cat 6
- Connector Type - Patch Cord RJ-45 to RJ-45
- Boot Type - Data cable Snagless
- Shielded Unshielded
- Length - Patch Cord 3 ft
Product Information
- Brand Allen Tel
- MFR # AT1603-OR
- Zoro # G7882531
- UPC # 79915865040
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3 ft |
Details
Category - Data Cable | Cat 6 |
Connector Type - Patch Cord | RJ-45 to RJ-45 |
Boot Type - Data cable | Snagless |
Shielded | Unshielded |
Jacket Color | Orange |
Description
Cat 6 orange patch cord - 3 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fuse Kit, 600VAC, 60A (QMB60R)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO, QD (IGS232)
- RACO Conn Svc Entr 2", Grommet 0.89 x 1.54 (2468)
- LVGP Transformer 500VA 240x480 to 120/240 (G500A1KF1A02)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Red (AT1601-RD)
- ALLEN TEL Cat 6 Patch Cable, 2 ft, Blue (AT1602-BU)
- ALLEN TEL Cat 5e Crossover Cable, 10 ft (AT1510-REC)
- ALLEN TEL Full Modular 6-Conductor Telephone Phone Line Cord, 7 ft (AT607)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Yellow (AT1507EV-YL)
- ALLEN TEL Cat 6 Patch Cable, 3 ft, White (AT1603-WH)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 25 ft. (2315)
- Allen Tel Voice & Data Patch Cords