Shop All Voice & Data Patch Cords
Allen Tel
Cat 6 Patch Cable, 20 ft, Black
Mfr # AT1620-BK
Zoro # G7882434
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 6
- Color Black
Product Information
- Brand Allen Tel
- MFR # AT1620-BK
- Zoro # G7882434
- UPC # 79915865125
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 20 ft. |
Details
Item | Copper Patch Cable |
Category Type | Cat 6 |
Color | Black |
Description
Cat 6 black patch cord - 20 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31A50)
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Heavy Duty Cable Tie, 50PK (DT14HB)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 15-30P (8432-P)
- HONEYWELL THERMAL SOLUTIONS Rm7840G1014 120V Relay Module (RM7840G101)
- ALLEN TEL Cat 6 Patch Cable, 50 ft, Black (AT1650-BK)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Black (AT1610-BK)
- ALLEN TEL Cat 6 Patch Cable, 4 ft, Grey (AT1604-GY)
- ALLEN TEL Cat 5e Patch Cable, 15 ft, White (AT1515EV-WH)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, White (AT1510EV-WH)
- ALLEN TEL Full Modular Handset Cord, Black, 25 ft (AT825-00)
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 5 ft.Black (11352)
- Allen Tel Voice & Data Patch Cords