Shop All Voice & Data Patch Cords
Allen Tel
Cat 6 Patch Cable, 14 ft, Black
Mfr # AT1614-BK
Zoro # G7882680
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Category Type Cat 6
Product Information
- Brand Allen Tel
- MFR # AT1614-BK
- Zoro # G7882680
- UPC # 79915865092
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 14 ft. |
Details
Item | Copper Patch Cable |
Color | Black |
Category Type | Cat 6 |
Description
Cat 6 black patch cord - 14 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 AWG - #8 Nylon Flanged Spade Terminal - 25-Pack (210322)
- BLUE SEA SYSTEMS Blue Sea 5021 Water Resistant Fuse Holder (5021)
- SIEMENS 4.5-6.3A AMP OVERLOAD RELAY (3RU1116-1GB0)
- PANDUIT Ferrule, 20 AWG, PP, 7/16in., PK500 (FTD75-8-D)
- ALLEN TEL Cat 6 Patch Cable, 50 ft, Black (AT1650-BK)
- ALLEN TEL Cat 6 Patch Cable, 20 ft, Black (AT1620-BK)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Black (AT1610-BK)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Black (AT1510EV-BK)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Green (AT1503EV-GN)
- ALLEN TEL Cat 6 Patch Cable, 2 ft, Green (AT1602-GN)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 20ft (N201-020-BL)
- Allen Tel Voice & Data Patch Cords