Shop All Voice & Data Patch Cords
Allen Tel
Cat 6 Patch Cable, 1 ft, Red
Mfr # AT1601-RD
Zoro # G7881323
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category - Data Cable Cat 6
- Connector Type - Patch Cord RJ-45 to RJ-45
- Boot Type - Data cable Snagless
- Shielded Unshielded
- Length - Patch Cord 1 ft.
Product Information
- Brand Allen Tel
- MFR # AT1601-RD
- Zoro # G7881323
- UPC # 79915865019
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1 ft. |
Details
Category - Data Cable | Cat 6 |
Connector Type - Patch Cord | RJ-45 to RJ-45 |
Boot Type - Data cable | Snagless |
Shielded | Unshielded |
Jacket Color | Red |
Description
Cat 6 red patch cord - 1 foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Heavy Duty Cable Tie, L 15", 120 Lbs, Black (14-120-UV-100)
- HUBBELL Boot, Weatherproof (HBL6017)
- REMINGTON INDUSTRIES 18 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60V (18STRUL1426KIT10COLOR100)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 bk UL/CSA+drag chain 5m (7000-08081-6300500)
- ALLEN TEL Cat 5e Patch Cable, 15 ft, White (AT1515EV-WH)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Blue (AT1610-BU)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Blue (AT1550EV-BU)
- ALLEN TEL Full Modular Handset Cord, Black, 6 ft (AT806-00)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Black (AT1610-BK)
- ALLEN TEL Cat 6 Patch Cable, 20 ft, Blue (AT1620-BU)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 25-Pack, White (N238-025-WH)
- Allen Tel Voice & Data Patch Cords