Shop All Voice & Data Patch Cords
Allen Tel
Cat 5e Patch Panel, 12-Port
Mfr # AT55B-12PT
Zoro # G7881822
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Non Shielded
- Category Type Cat 5e
- Color Black
Product Information
- Brand Allen Tel
- MFR # AT55B-12PT
- Zoro # G7881822
- UPC # 79915861087
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Details
Shielded | Non Shielded |
Category Type | Cat 5e |
Item | Copper Patch Panel |
Color | Black |
Description
This 12-port Cat 5e patch panel is designed for small voice and data cross connect applications with two (2) 6-port non-keyed jack modules.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Load Center, MC, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MC2442B1200EFV)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1046)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 50' Length - White (HS354-S50-WHITE)
- ABB CAL16-11B, AUX.CONTACT, 1-NO/1-NC, 43443132 (CAL16-11B)
- ALLEN TEL Cat 5e Crossover Cable, 3 ft (AT1503-REC)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, White (AT1507EV-WH)
- ALLEN TEL 1/4 Modular 4-Conductor Phone Line Cord, 7 ft (AT307)
- ALLEN TEL Cat 6 Patch Cable, 14 ft, Black (AT1614-BK)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Yellow (AT1507EV-YL)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Black (AT1510EV-BK)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 15 ft. (HC6B15)
- Allen Tel Voice & Data Patch Cords