Shop All Voice & Data Patch Cords
Allen Tel
Cat 5e Patch Cable, 3 ft, Red
Mfr # AT1503EV-RD
Zoro # G7882495
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable Cat 5e
- Connector Type - Patch Cord RJ-45 to RJ-45
- Boot Type - Data cable Snagless
- Shielded Unshielded
- Length - Patch Cord 3 ft
Product Information
- Brand Allen Tel
- MFR # AT1503EV-RD
- Zoro # G7882495
- UPC # 79915861716
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3 ft |
Details
Category - Data Cable | Cat 5e |
Connector Type - Patch Cord | RJ-45 to RJ-45 |
Boot Type - Data cable | Snagless |
Shielded | Unshielded |
Jacket Color | Red |
Description
Cat 5e red patch cord - 3 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8In x 100ft, White (SZ01-30-00)
- EATON BUSSMANN Circuit Limiter, ANL Series, 275A, Fast-Acting, 32V AC, Bolt-On (ANL-275)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.75A, 600V AC, Non-Indicating (KLKR.750)
- PANDUIT Orange Plastic Body Padlock (PSL-8OR)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Blue (AT1601-BU)
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Orange (AT1605-OR)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Yellow (AT1501EV-YL)
- ALLEN TEL Cat 5e Crossover Cable, 5 ft (AT1505-REC)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, White (AT1601-WH)
- ALLEN TEL Cat 5e Patch Panel, 12-Port (AT55B-12PT)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 100 ft. (2165)
- Allen Tel Voice & Data Patch Cords