Shop All Voice & Data Patch Cords
Allen Tel
Cat 5e Patch Cable, 3 ft, Orange
Mfr # AT1503EV-OR
Zoro # G7883274
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 5e
- Color Orange
Product Information
- Brand Allen Tel
- MFR # AT1503EV-OR
- Zoro # G7883274
- UPC # 79915861707
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 3 ft. |
Details
Category Type | Cat 5e |
Item | Copper Patch Cable |
Color | Orange |
Description
Cat 5e orange patch cord - 3 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type D, Round Hole, 2" x 4" x 1' (6-Pack), Light Gray (D2X4LG6)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP316)
- SQUARE D Thermal Unit, 69.0 to 91.1A (CC132.0)
- COXREELS 25 ft. 12 Power Cord Reel (PC10-2512-4)
- ALLEN TEL Cat 5e Patch Cable, 5 ft, Orange (AT1505EV-OR)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Orange (AT1507EV-OR)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Blue (AT1601-BU)
- ALLEN TEL 1/4 Modular 4-Conductor Phone Line Cord, 7 ft (AT307)
- ALLEN TEL Full Modular Handset Cord, Black, 12 ft (AT812-00)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, White (AT1601-WH)
- TRIPP LITE Cat6 Cable, Bulk, Solid, PVC, Gray, 1000ft (N222-01K-GY)
- Allen Tel Voice & Data Patch Cords