Shop All Voice & Data Patch Cords
Allen Tel
Cat 5e Patch Cable, 25 ft, White
Mfr # AT1525EV-WH
Zoro # G7882145
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable Cat 5e
- Connector Type - Patch Cord RJ-45 to RJ-45
- Boot Type - Data cable Snagless
- Shielded Unshielded
- Length - Patch Cord 25 ft.
Product Information
- Brand Allen Tel
- MFR # AT1525EV-WH
- Zoro # G7882145
- UPC # 79915861731
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 25 ft. |
Details
Category - Data Cable | Cat 5e |
Connector Type - Patch Cord | RJ-45 to RJ-45 |
Boot Type - Data cable | Snagless |
Shielded | Unshielded |
Jacket Color | White |
Description
Cat 5e white patch cord - 25 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Concept Enclosure, 24 in H, 16 in D (CSD242416SS)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- WIREMOLD Poke-Thru Device (RC4CTCBK)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V03H30)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Black (AT1550EV-BK)
- ALLEN TEL Full Modular 6-Conductor Telephone Phone Line Cord, 7 ft (AT607)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Red (AT1503EV-RD)
- ALLEN TEL Cat 6 Patch Cable, 20 ft, Blue (AT1620-BU)
- ALLEN TEL Cat 5e Patch Cable, 25 ft, Black (AT1525EV-BK)
- ALLEN TEL Cat 6 Patch Cable, 4 ft, Yellow (AT1604-YL)
- BELKIN CAT6 patch cable RJ45M/RJ45M 25ft blue (A3L980B25-BLU-S)
- Allen Tel Voice & Data Patch Cords