Shop All Voice & Data Patch Cords
Allen Tel
Cat 5e Patch Cable, 25 ft, Black
Mfr # AT1525EV-BK
Zoro # G7883055
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 5e
- Color Black
Product Information
- Brand Allen Tel
- MFR # AT1525EV-BK
- Zoro # G7883055
- UPC # 79915861668
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 25 ft. |
Details
Category Type | Cat 5e |
Item | Copper Patch Cable |
Color | Black |
Description
Cat 5e black patch cord - 25 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR3)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 25A, 600V AC, Non-Indicating (A60Q25-2)
- SQUARE D Mini Main Emergswitch 12A (VCDN12)
- HUBBELL PREMISE WIRING Plate, 4 Ports, White (TPF1W)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Black (AT1503EV-BK)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Black (AT1550EV-BK)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Black (AT1510EV-BK)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Yellow (AT1503EV-YL)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Blue (AT1607-BU)
- ALLEN TEL Cat 6 Patch Cable, 3 ft, Orange (AT1603-OR)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 14 ft. (3415)
- Allen Tel Voice & Data Patch Cords