Shop All Voice & Data Patch Cords
Allen Tel
Cat 5e Crossover Cable, 3 ft
Mfr # AT1503-REC
Zoro # G7884735
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Category Type Cat 5e
Product Information
- Brand Allen Tel
- MFR # AT1503-REC
- Zoro # G7884735
- UPC # 79915861180
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 3 ft. |
Details
Color | Red |
Category Type | Cat 5e |
Item | Copper Patch Cable |
Description
Cat 5e red crossover cable - 3 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q2 PRODUCTS 11" Black UV Resist 120 lb Cable Tie 100/bag (CBL 11-120-BLK)
- POWER FIRST 25 ft. 16/3 Extension Cord SPT-2 (1FD58)
- DORMEYER Solenoid, Laminated, Continuous Duty, 120V AC, 1/8 in to 1 in Stroke Range, 2-1/2 in L, 1-13/16 in W (2005-M-1)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB5RTA2)
- ALLEN TEL Cat 5e Crossover Cable, 10 ft (AT1510-REC)
- ALLEN TEL Cat 5e Crossover Cable, 5 ft (AT1505-REC)
- ALLEN TEL Cat 5e Crossover Cable, 7 ft (AT1507-REC)
- ALLEN TEL Cat 6A 10Gb Patch Cable, 7 ft, Blue (ATG1007-BU)
- ALLEN TEL 1/4 Modular 4-Conductor Phone Line Cord, 7 ft (AT307)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Blue (AT1501EV-BU)
- ADD-ON This Is A 2M St (Male) To St (Male) Yellow Duplex Riser-Rated Fiber (ADD-ST-ST-2M9SMF)
- Allen Tel Voice & Data Patch Cords