Shop All Voice & Data Patch Cords
Allen Tel
Cat 5e 110 to RJ45 Patch Cable, 5 ft
Mfr # GB110PC45-05
Zoro # G7882355
original price:
$10.73
5% off
new price: $10.19
/ea
Sold in multiples of 2 for $20.38
$20.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable Cat 5e
- Connector Type - Patch Cord RJ-45 -110
- Length - Patch Cord 5 ft.
- Jacket Color Gray
Product Information
- Brand Allen Tel
- MFR # GB110PC45-05
- Zoro # G7882355
- UPC # 79915863441
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5 ft. |
Details
Category - Data Cable | Cat 5e |
Connector Type - Patch Cord | RJ-45 -110 |
Jacket Color | Gray |
Description
Cat 5e 110 to RJ-45 patch cord - 5 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Grommet, Slotted, Inside Dia 1/2 In, PK25 (774113)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19BN0T5E020)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (ZCKY101)
- EATON CONTROLLER MODULE (ELC-PA10AADR)
- ALLEN TEL Full Modular 6-Conductor Telephone Phone Line Cord, 7 ft (AT607)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Yellow (AT1510EV-YL)
- ALLEN TEL Cat 6 Patch Cable, 15 ft, Yellow (AT1615-YL)
- ALLEN TEL Full Modular 4-Conductor Phone Line Cord, 7 ft (AT407)
- ALLEN TEL Cat 6 Patch Cable, 2 ft, Blue (AT1602-BU)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Grey (AT1507EV-GY)
- AXIOM MANUFACTURING Axiom 100Ft Cat5E 350Mhz Patch Cable Molded Boot (White) (C5EMB-W100-AX)
- Allen Tel Voice & Data Patch Cords