Shop All Communication Cables
Allen Tel
25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft
Mfr # 25-3-PP-25-GY
Zoro # G7884449
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft.
- Category Type Cat 3
- Color Gray
Product Information
- Brand Allen Tel
- MFR # 25-3-PP-25-GY
- Zoro # G7884449
- UPC # 79915856081
- Country of Origin China
- Category Communication Cables
Dimensions
Length | 25 ft. |
Details
Item | Telco Cable Assembly |
Category Type | Cat 3 |
Color | Gray |
Description
25-pair telco cable assembly with two 90 degree male plugs - 25 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, White, 1-Pole Type, Rocker (9901W)
- NVENT HOFFMAN Filter, For Mfr. No. AVK44 (AFLT44)
- EASYLIFE TECH 15 A 125 V Grounded Replacement Plug Straight Blade Polarized (white) (0-1101)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=60to72), Black, (AL3DRBLK)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- Allen Tel Communication Cables