Shop All Gun Cases & Bags
Allen Co
Victory Double Handgun Attache Case
Mfr # 7609
Zoro # G409769932
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Proveil Victory
- Material Polyester
- Overall Width 3 in
- Overall Length 15 in
- Overall Height 11.5 in
Product Information
- Brand Allen Co
- MFR # 7609
- Zoro # G409769932
- UPC # 26509076094
- Country of Origin United States
- Category Gun Cases & Bags
Dimensions
Overall Width | 3 in |
Overall Length | 15 in |
Overall Height | 11.5 in |
Details
Color | Black/Proveil Victory |
Material | Polyester |
Description
The Victory Duplex Handgun Case is and fits two Handguns, and shows your support for the 2nd Amendment with a stars and stripes pattern. The exterior is made from rugged Endura fabric, and the interior has a soft knit lining. The case also features thick foam padding and internal organization for your magazines, as well as a padded hook and loop carry handle. Lockable. Fits two Handguns Rugged Endura fabric Thick Foam Padding
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS MFG Merlot FLD Side Table (8510-95-3734)
- AFTERMARKET NEW TACH TACHOMETER CABLE 56" Fits Allis CHALMERS D17 GAS D15 Diesel D21 190 (70230063)
- EARTH ANIMAL 4 in No Hide Salmon Chews Dog Treats 2PK (853965006040)
- RAMIK Bar Rat And Mouse Poison, 4 Lb. (116331)
- ALLEN CO 40 in. Durango Rifle Case, Black (602-40)
- ALLEN CO 46 in. Red Mesa Rifle Case, Green/Camo (443-46)
- ALLEN CO Defender Hooks with Wooden Mounting Plaque, 2-Hooks Per Pack, Black (5654)
- ALLEN CO 46 in. Patriot Rifle Case, Patriotic Camo (950-46)
- ALLEN CO Gun Collector Hardwood Gun Rack, Holds 2-Firearms, Brown/Black (5659)
- ALLEN CO Steel 3-Gun Locking Truck Window Rack, Black (18520)
- PLANO TACTICAL Pistol Case, Double, 14-54/64in.W, XL, Black (PLAM9170)
- Allen Co Shooting & Archery Gear