Shop All Shooting & Archery Accessories
Allen Co
Steel Ammo Can .50 Caliber, Green
Mfr # 5950
Zoro # G609769992
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Olive
Product Information
- Brand Allen Co
- MFR # 5950
- Zoro # G609769992
- UPC # 26509036012
- Country of Origin China
- Category Shooting & Archery Accessories
Dimensions
Size | .50 Caliber |
Details
Material | Steel |
Color | Olive |
Description
Keeping your ammunition safe and dry can extend the life of your ammo. Allen has developed a steel .50 caliber ammo can featuring a gasket sealed lid, heavy-duty handles, and stackable design. The can is fully lockable to keep your ammo secure. Fully Lockable Gasket Sealed Lid Keeps Ammunition Dry and Secure Heavy Duty Handles O.D. Green Finish Dimensions: 11-7/8 Inches x 6-1/8 Inches x 7-1/2 Inches
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD 10 X 2.75 Steel - Ribbed Wheel (10275-B)
- IK SPRAYERS Multi Pro 12 Sprayer (82671)
- HIGHLANDERHOME LaserCut Metal Privacy Fence, TreeLeaves, Black, 48"x72"/Set (TreeLeaves_Black_3pcCombo)
- BLUE BUFFALO Life Protection Formula Chicken & Brown Rice Adult Food Dog 5 Lbs (800152)
- ALLEN CO Steel Ammo Can .30 Caliber, Green (5930)
- ALLEN CO Magnum 1-1/4 in. Swivel Set, Fits 1-1/4 in. Gun Slings (14512)
- ALLEN CO Ace Shooting Vest, Ambidextrous, X-Large/2-XL, Olive/Tan (22612)
- ALLEN CO Heritage Western Scallop Leather Rifle Sling, Brown (8508)
- ALLEN CO Backcountry Buck Kit, White (6599)
- ALLEN CO Steel Trophy Wall Hook, 1/8 in. Thick, 2-Hooks Per Pack, Black (5625)
- HME Archers Practice Stand (HME-APS)
- Allen Co Shooting & Archery Gear