Shop All Waders
Allen Co
Rock Creek Neoprene Stockingfoot Fishing Chest Wader, XL, Brown
Mfr # 12864
Zoro # G009770017
product price: $89.55
/ea
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chocolate Brown
- Upper Material Neoprene w/ strech poly jersey
Product Information
Dimensions
Size | X-Large |
Details
Color | Chocolate Brown |
Upper Material | Neoprene w/ strech poly jersey |
Description
Rock Creek Stockingfoot Neoprene Hunting/Fishing Waders The Rock Creek Stockingfoot Neoprene Waders have an oversized hand warmer and storage pocket. These Waders feature 3.5mm Neoprene construction with high back design and reinforced knee pads, adjustable web suspenders with front D-rings, and a web waist belt. Made from Durable Neoprene Oversized Hand Warmer and Storage Pocket 3.5mm Neoprene Construction High Back Design and Reinforced Knee Pads Adjustable Web Suspenders Web Waist Belt Shoe Size: 11-12.5, Chest: 44-Inches, Inseam: 33.5-Inches
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Caution, Watch For Forklift, OSHA Sign (8001183)
- CAROLINA SHOE Work Boots, Mens, 8.5, D, Lace Up, Oxford, PR (CA1520)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (473285)
- 5.11 Stryke Pant, Size 16, Black (64386)
- ALLEN CO Rock Creek Neoprene Stockingfoot Fishing Chest Wader, Medium, Brown (12862)
- ALLEN CO Rock Creek Neoprene Stockingfoot Fishing Chest Wader, 2-XL, Brown (12865)
- ALLEN CO Rock Creek Neoprene Stockingfoot Fishing Chest Wader, Large, Brown (12863)
- ALLEN CO Granite River Men's Felt Sole Wading Boots, Size 12, Gray (15742)
- ALLEN CO Granite River Men's Felt Sole Wading Boots, Size 10, Gray (15740)
- ALLEN CO Platte Pro Breathable Stockingfoot Fishing Chest Wader, 2-XL, Gray (18165)
- DUNLOP Men's Steel Hip Wader Black (8605600)
- Allen Co Waders