Shop All Shooting & Archery Accessories
Allen Co
Push Button QD Steel Gun Swivel, 1.25 in. with Loop, Black
Mfr # 14516
Zoro # G009771830
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Product Information
- Brand Allen Co
- MFR # 14516
- Zoro # G009771830
- UPC # 26509046097
- Country of Origin Taiwan, Province of China
- Category Shooting & Archery Accessories
Dimensions
Size | 1.5 in L x 0.5 in H x 2 in W |
Details
Material | Steel |
Color | Black |
Description
The Allen Company Push Button QD Gun Swivel is designed for the hunter on the go. The swivel sets up quickly and easily and can be mounted to almost any push-button style swivel mounting port for a secure fit. The 1.25-inch mounting loops are designed to fit gun slings up to 1.25-inches wide. This heavy duty swivel is ideal for larger guns and makes a great option for use with a push button sling. Push button swivel design 1.25-inch mounting loop Quick & easy set up
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade 23 3-In-1 (742P05019)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 50" (SG-500T-CB)
- RAIN BIRD VALVE ANTI-SIPHON3/4""DLX (DAS-075/ASVF)
- BIRD BARRIER Tower-Guard Posts, 1/4" L, Gray, PK25 (tg-p05)
- ALLEN CO Steel Trophy Wall Hook, 1/8 in. Thick, 2-Hooks Per Pack, Black (5625)
- ALLEN CO EZ Mount Adjustable Steel Skull Stand, Black (7203)
- ALLEN CO Dual Harness Deer Drag, Orange (33)
- ALLEN CO Hunting Antler Mounting Kit, Red Skull Cover (561)
- ALLEN CO Colorado Deluxe Elk Quarter Game Bags, 35 in.L x 12 in.W, 4-Bags Per Pack, Natural (6595)
- ALLEN CO Backcountry Buck Kit, White (6599)
- HAWK HELIUM HAMMOCK SMALL PLATFORM (HHSP)
- Allen Co Shooting & Archery Gear