Shop All Gun Cases & Bags
Allen Co
Pistol Case with Mag Pouch, Full-Size Handguns up to 9.5 in., Charcoal
Mfr # 79-9
Zoro # G309769940
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Polyester
- Overall Height 3 in
- Overall Width 8.25 in
- Overall Length 10.5 in
Product Information
- Brand Allen Co
- MFR # 79-9
- Zoro # G309769940
- UPC # 26509067702
- Country of Origin Thailand
- Category Gun Cases & Bags
Dimensions
Overall Height | 3 in |
Overall Width | 8.25 in |
Overall Length | 10.5 in |
Details
Color | Charcoal |
Material | Polyester |
Description
The Allen Company Pistol Case, with mag pouch, provides you with a high-performance, lockable design to keep your handgun protected against the elements or while in transport. Pistol case fits full-size handguns up to 9.5-inches and comes with a detachable mag pouch, fitting up to 2-magazines. High performance, ballistic nylon exterior, with soft brushed interior, helps keep your investment, and mags, safe and secure. Both the case and mag pouch are fully lined and padded for complete protection. DETACHABLE MAG POUCH: Case provides a detachable mag pouch, allowing you to add magazines or remove the pouch & use as a standalone mag pouch-fits up to 2-magazines. FULL-SIZE HANDGUNS: Pistol case fits full-size handguns up to 9.5-inches long & offers an ultra-tough, high performance ballistic nylon exterior, with soft brushed interior, to keep your firearm safe & protected. LOCKABLE HANDGUN CASE: Gun case is lockable for additional security when you need it while a hanging loop enables you to keep your case off the ground & protected from the elements. ULTIMATE PROTECTION: Both the mag pouch & case are generously padded & fully lined for complete protection.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINE TREE FARMS Pine Tree Farms Insect Log Jammers 12 Ounce - 5004 - 12 Count (389514)
- WILD DELIGHT Birdfood Nut N Berry 20# (366200)
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - XL (890293VXM)
- HOMELITE Inline Fuel Filter Red (308733008)
- ALLEN CO Gun Collector Hardwood Gun Rack, Holds 2-Firearms, Brown/Black (5659)
- ALLEN CO 46 in. Durango Rifle Case, Black (602-46)
- ALLEN CO 40 in. Durango Rifle Case, Black (602-40)
- ALLEN CO Pistol Tote with Pocket, Most Semi-Auto Handguns & Revolvers, Taupe (3644)
- ALLEN CO Pistol Case with Mag Pouch, Compact Handguns up to 8 in., Charcoal (79-7)
- ALLEN CO 46 in. Daytona Scoped Rifle Case, Mocha (995-46)
- NANUK CASES Case w/foam insert for AR - Olive (990S-081OL-0A0-14098)
- Allen Co Gun Cases & Bags