Shop All Gun Cases & Bags
Allen Co
Pistol Case with Mag Pouch, Compact Handguns up to 8 in., Charcoal
Mfr # 79-7
Zoro # G309769926
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Polyester
- Overall Length 8.25 in
- Overall Width 6.25 in
- Overall Height 2.875 in
Product Information
- Brand Allen Co
- MFR # 79-7
- Zoro # G309769926
- UPC # 26509067689
- Country of Origin Thailand
- Category Gun Cases & Bags
Dimensions
Overall Length | 8.25 in |
Overall Width | 6.25 in |
Overall Height | 2.875 in |
Details
Color | Charcoal |
Material | Polyester |
Description
The Allen Company Pistol Case, with mag pouch, provides you with a high-performance, lockable design to keep your handgun protected against the elements or while in transport. Pistol case fits compact handguns up to 8-inches and comes with a detachable mag pouch, fitting up to 2-magazines. High performance, ballistic nylon exterior, with soft brushed interior, helps keep your investment, and mags, safe and secure. Both the case and mag pouches are fully lined and padded for complete protection. DETACHABLE MAG POUCH: Case provides a detachable mag pouch, allowing you to add magazines or remove the pouch & use as a standalone mag pouch-fits up to 2-magazines. COMPACT HANDGUNS: Pistol case fits compact handguns up to 8-inches long & offers an ultra-tough, high performance ballistic nylon exterior, with soft brushed interior, to keep your firearm safe & protected. LOCKABLE HANDGUN CASE: Gun case is lockable for additional security when you need it while a hanging loop enables you to keep your case off the ground & protected from the elements. ULTIMATE PROTECTION: Both the mag pouch & case are generously padded & fully lined for complete protection.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Storage and Toolbox, Organizer Utility Box, 4-Drawers, 19 Compartments for Hardware (Light Blue) (627102NBS)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Safety Green Fiberglass Handle (49750GRA)
- ZIPPO Brown Lighter Pouch with Clip (LPCB)
- PROTARP 20 ft x 20 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-20X20)
- ALLEN CO Elk 46 in. Rifle Case, Realtree Edge Camo (1103-46)
- ALLEN CO 46 in. Patriot Rifle Case, Patriotic Camo (950-46)
- ALLEN CO Pistol Tote with Pocket, Most Semi-Auto Handguns & Revolvers, Black (3643)
- ALLEN CO 42 in. Patriot Tactical Gun Case, Patriotic Camo (950-42)
- ALLEN CO 13 in. Suede Handgun Case (86-13)
- ALLEN CO 46 in. Durango Rifle Case, Black/Tan (604-46)
- PLANO TACTICAL Range Ready Bag, Black, 16-3/4 in. L (1712500)
- Allen Co Shooting & Archery Gear