Shop All Shooting & Archery Accessories
Allen Co
Magnum 1 in. Swivel Set, Fits 1 in. Gun Slings
Mfr # 14510
Zoro # G709771833
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
Product Information
- Brand Allen Co
- MFR # 14510
- Zoro # G709771833
- UPC # 26509145103
- Country of Origin Taiwan, Province of China
- Category Shooting & Archery Accessories
Dimensions
Size | 1" Swivel Set |
Details
Color | Black |
Material | Steel |
Description
The Allen Magnum Swivel Set is an extreme-rated swivel scientifically tested to hold 500 pounds. Made with a knurled threaded locking screw that holds the swivel securely on the sling swivel stud. The forged metal swivel design provides a quiet and solid foundation for anchoring slings. Tested to 500 Pounds Knurled Threaded Locking Screw Forged Metal Swivel Design
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Light Duty 1400 psi 1.5 gpm Cold Water Electric Pressure Washer (GC-1400-0DEH)
- STENS Deck Wheel For Ayp Husqvarna 188606 532 18 86-06 210-220 (210-220)
- BRIGGS & STRATTON GASKET-WATER PUMP (820100)
- NATIONAL HARDWARE Professional Choice Silver Stainless Steel Thumb Door/Gate Latch (N348-508)
- ALLEN CO Backcountry Buck Kit, White (6599)
- ALLEN CO Heritage Western Scallop Leather Rifle Sling, Brown (8508)
- ALLEN CO Traction Molded Rifle Sling, Green (8533)
- ALLEN CO Ace Shooting Vest, Ambidextrous, X-Large/2-XL, Olive/Tan (22612)
- ALLEN CO Colorado Deluxe Elk Quarter Game Bags, 35 in.L x 12 in.W, 4-Bags Per Pack, Natural (6595)
- ALLEN CO Deluxe Blaze Orange Hunting Vest, XL (15768)
- BIRCHWOOD CASEY Nest Rest Two Piece Rubber Shooting (BC-48202)
- Allen Co Shooting & Archery Gear