Shop All Gun & Crossbow Cleaning Gear
Allen Co
Krome Handgun Shooting Range & Cleaning Mat, 16.5 in. L x 11 in. W, Black/Gray
Mfr # 70547
Zoro # G809771795
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16.5 in
- Overall Width 11 in
- Material Neoprene w/ strech poly jersey
- Color Black
Product Information
- Brand Allen Co
- MFR # 70547
- Zoro # G809771795
- UPC # 26509060604
- Country of Origin China
- Category Gun & Crossbow Cleaning Gear
Dimensions
Overall Length | 16.5 in |
Overall Width | 11 in |
Details
Material | Neoprene w/ strech poly jersey |
Color | Black |
Description
The Allen Handgun mat is at home on the cleaning bench or at the range. The padded synthetic back resists slipping. The face has a barrier that resists most liquids. Handy charts for sight picture correction with open sights and a grip / hold correction chart will improve performance on the range. Bright surfaces for placing small parts during cleaning. Slip Resistant Back Cleans Easily with a Damp Cloth Scratch Free Material Sight Picture Guide Hold, Grip Correction Guide Bright Spaces for Setting Small Parts
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bracket-Tray (781-04293-0637)
- CUMINGS FISHING NET 20"" (I-BFN-20)
- PRO-LIFT Lawn Mower Lift, 500 lb. Lifting Capacity (T-5305)
- MTD Tine Asm-Bolo Oute (642-04105-5083)
- KLEAN-STRIP AUTOMOTIVE NAKED GUN VOC COMPLIANT GUN CLEANER, Gallon (GGC112)
- BREAKTHROUGH CLEAN TECHNOLOGIES Handgun Mat, 17 in. L x 11 in. W, Multi-Color (BT-RGM-P)
- BIRCHWOOD CASEY Looped Handle Nylon Pistol Brushes, .44, (BC-41212)
- FLITZ Gun Bore Cleaner - 7.6 oz. Bottle (GB 04985)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Rifle Cleaning Kit, AR-15, 5.56mm, & .223 Caliber, Multi-Color (BT-CCC-AR15)
- BREAKTHROUGH CLEAN TECHNOLOGIES Vision Series Pistol Cleaning Kit, .22 Caliber, Multi-Color (BT-ECC-22)
- BREAKTHROUGH CLEAN TECHNOLOGIES Modern Sporting Rifle Armorer's Wrench, AR-15, Black (BT-AR15AW)
- Allen Co Shooting & Archery Gear