Shop All Gun Cases & Bags
Allen Co
Gun Collector Hardwood Gun Rack, Holds 3-Firearms, Brown/Black
Mfr # 5656
Zoro # G609771490
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Wood
- Material Wood
- Overall Length 24.5 in
- Overall Width 4 in
- Overall Height 2 in
Product Information
- Brand Allen Co
- MFR # 5656
- Zoro # G609771490
- UPC # 26509061564
- Country of Origin China
- Category Gun Cases & Bags
Dimensions
Size | Holds 3-Firearms |
Overall Length | 24.5 in |
Overall Width | 4 in |
Overall Height | 2 in |
Details
Color | Wood |
Material | Wood |
Description
The Gun Collector Gun Rack is the must-have storage device. The durable long gun rack features extra gun space, sized to hold up to 3 firearms at a time. The hardwood base gives the rack a traditional rustic feel, made as a perfect display to add in your gun collection. The durable gun rack is constructed with two hardwood bases with padded steel hooks to cradle the guns without damaging the finish. Each frame contains 3 metal hooks, holding up to 45-pounds at a time. Complete assembly with the provided mounting screws and wall anchors. MATERIAL: Made of two hardwood bases, the gun rack is highly durable to provide ultimate support, securely holding your firearms in place. DURABILITY: The gun rack features extra gun space, securely holding up to 3 firearms at a time, sized to hold up to 45-pounds. PADDED METAL HOOKS: Made of powder coated steel hooks to cradle the guns without damaging the finish-pack includes 6 hooks total, 3 per wooden base. EASY INSTALLATION: Complete assembly using mounting screws and wall anchors-instructions are provided to help guide you through the installation process. DIMENSIONS: Gun rack measures 24.5-inches long x 4-inches wide x 2-inches high.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Orange (60-12702)
- MTD Pulley-V Idler (756-04324)
- CHILL-ITS BY ERGODYNE Orange & Gray Industrial Hard Sided Cooler - 48 Quart (5171)
- ZORO SELECT Universal Electric Pressure Washer Kit (PW909100K)
- ALLEN CO Gun Collector Hardwood Gun Rack, Holds 2-Firearms, Brown/Black (5659)
- ALLEN CO 46 in. Daytona Scoped Rifle Case, Mocha (995-46)
- ALLEN CO 46 in. Red Mesa Rifle Case, Green/Camo (443-46)
- ALLEN CO 13 in. Suede Handgun Case (86-13)
- ALLEN CO Defender Hooks with Wooden Mounting Plaque, 2-Hooks Per Pack, Black (5654)
- ALLEN CO 46 in. Patriot Rifle Case, Patriotic Camo (950-46)
- TAC-SIX 38 in. Tactical Rifle Case, 38.5 in. L x 14 in. W x 2.5 in. H, Black (1081)
- Allen Co Gun Cases & Bags