Shop All Waders
Allen Co
Granite River Men's Felt Sole Wading Boots, Size 9, Gray
Mfr # 15749
Zoro # G209770022
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Upper Material PVC
Product Information
Dimensions
Size | Size 9 |
Details
Color | Gray |
Upper Material | PVC |
Description
The Granite River Wading Boots by Allen features a felt sole for increased traction. Built on a wide last shape of the inside of the boot, these boots have a speed laced upper for quick on and off and a premium, durable toe and heel box. With a lightweight EVA midsole construction, these boots also have a padded tongue and collar and a pull-on heel strap. Felt Sole for Increased Traction Speed Laced Upper for Quick On and Off Durable Toe and Heel Box Lightweight EVA Midsole Construction Padded Tongue and Collar and a Pull-On Heel Strap
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWH5X000600)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-TB-BDP/S/MGN)
- HONEYWELL SERVUS Steel-Toe Rubber Boots, Servus XTP, 15 in H, Knee, Black, Men's, Size 12 (75109/12)
- 3M Filter Particulate Air, PK100, White, 100 PK (OCS5N11)
- ALLEN CO Granite River Men's Felt Sole Wading Boots, Size 10, Gray (15740)
- ALLEN CO Granite River Men's Felt Sole Wading Boots, Size 12, Gray (15742)
- ALLEN CO Granite River Men's Felt Sole Wading Boots, Size 11, Gray (15741)
- ALLEN CO Rock Creek Neoprene Stockingfoot Fishing Chest Wader, XL, Brown (12864)
- ALLEN CO Rock Creek Neoprene Stockingfoot Fishing Chest Wader, Large, Brown (12863)
- ALLEN CO Platte Pro Breathable Stockingfoot Fishing Chest Wader, Medium, Gray (18162)
- ALLEN CO Rock Creek Neoprene Stockingfoot Fishing Chest Wader, Medium, Brown (12862)
- Allen Co Foot Protection