Shop All Waders
Allen Co
Granite River Men's Felt Sole Wading Boots, Size 12, Gray
Mfr # 15742
Zoro # G409770006
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Upper Material PVC
Product Information
Dimensions
Size | Size 12 |
Details
Color | Gray |
Upper Material | PVC |
Description
The Granite River Wading Boots by Allen features a felt sole for increased traction. Built on a wide last shape of the inside of the boot, these boots have a speed laced upper for quick on and off and a premium, durable toe and heel box. With a lightweight EVA midsole construction, these boots also have a padded tongue and collar and a pull-on heel strap. Felt Sole for Increased Traction Speed Laced Upper for Quick On and Off Durable Toe and Heel Box Lightweight EVA Midsole Construction Padded Tongue and Collar with a Pull-On Heel Strap
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (4072-L (9))
- PYRAMEX Brz Len Blk/Tan Glasses (CHB818ST)
- 5IVE STAR GEAR GI Earplugs (5485)
- BRADY Smoking Area Sign, 7" H, 10" W, Rectangle, English, 132005 (132005)
- ALLEN CO Granite River Men's Felt Sole Wading Boots, Size 10, Gray (15740)
- ALLEN CO Granite River Men's Felt Sole Wading Boots, Size 9, Gray (15749)
- ALLEN CO Granite River Men's Felt Sole Wading Boots, Size 11, Gray (15741)
- ALLEN CO Platte Pro Breathable Stockingfoot Fishing Chest Wader, Medium, Gray (18162)
- ALLEN CO Rock Creek Neoprene Stockingfoot Fishing Chest Wader, 2-XL, Brown (12865)
- ALLEN CO Platte Pro Breathable Stockingfoot Fishing Chest Wader, 2-XL, Gray (18165)
- DUNLOP Men's Steel Hip Wader Black (8605600)
- Allen Co Foot Protection