Shop All Shooting & Archery Accessories
Allen Co
Dual Harness Deer Drag, Orange
Mfr # 33
Zoro # G108424835
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Orange
- Size 44 in L x 0.5 in H x 1.5 in W
Product Information
- Brand Allen Co
- MFR # 33
- Zoro # G108424835
- UPC # 26509000334
- Country of Origin China
- Category Shooting & Archery Accessories
Dimensions
Size | 44 in L x 0.5 in H x 1.5 in W |
Details
Material | Polyester |
Color | Orange |
Description
Make your life easier this season with the Dual Harness Deer Drag by Allen. The shoulder straps and waist belt are made with heavy-duty 2-inch web construction for durability and hunter's orange for Safety. It also features a sternum strap. Compact, light, and great for throwing in your Hunting pack, this drag can also be used with other large or heavy items, like tree stumps or tires. includes a steel D-ring and drag rope. Shoulder Straps and Waist Belt Are Made with Heavy Duty 2-Inch Web Construction. Waist strap measures 48.5-inches. Hunter's Orange for Safety. Sternum Strap. Used with Other Large or Heavy Items.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO United Kingdom Flag, 4x6 Ft, Nylon (198896)
- RAZOR-BACK Turf Edger, Half Moon, 48inL Hndl, 6inL Bld (61108GR)
- RADIUS GARDEN 25311 Pro-Lite Ergonomic Carbon Steel Digging Fork (25311)
- IPOWER Cubic Grow Bag 5 Gallon, 15-pack, 15PK (GLGROWBAGCUBIC5X5X3)
- ALLEN CO Backcountry Buck Kit, White (6599)
- ALLEN CO EZ Mount Exhibition Turkey Fan & Beard Mounting Kit (7220)
- ALLEN CO Backcountry Bruiser Game Bags, 4 Quarter Bags, 3 in.L x 2 in.W, White (6591)
- ALLEN CO EZ Mount Adjustable Steel Skull Stand, Black (7203)
- ALLEN CO Steel Trophy Wall Hook, 1/8 in. Thick, 2-Hooks Per Pack, Black (5625)
- ALLEN CO Steel Ammo Can .50 Caliber, Green (5950)
- HAWK Crawler Deer Cart (HWK-HA3420)
- Allen Co Shooting & Archery Gear