Shop All Shooting & Archery Accessories
Allen Co
Del Norte Leather Belt Loop Cartridge Holder, Brown
Mfr # 8513
Zoro # G809769990
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Size 4.5 in L x 0.5 in H x 4.5 in W
Product Information
- Brand Allen Co
- MFR # 8513
- Zoro # G809769990
- UPC # 26509068518
- Country of Origin Thailand
- Category Shooting & Archery Accessories
Dimensions
Size | 4.5 in L x 0.5 in H x 4.5 in W |
Details
Color | Brown |
Material | Leather |
Description
The Del Norte Cartridge Carrier is designed to always be by your side. Designed with ultimate convenience, the Del Norte carrier can hold up to six spare cartridges at a time. The carrier features belt loops, sized to fit around belt straps up to 2.5-inches wide. With its compact design, the carrier can alternatively be stored in the pocket of your jeans or side pocket in your hunting pack. The top of the holder features a flap to cover the opening of the carrier, protecting the cartridges from outside elements. The interior features 6 elastic cartridge loops sized to fit cartridges ranging from .223 Remington to 300 Winchester Magnum ammunition. Not only does the rich brown leather represent your need for high-quality equipment, but the full grain texture provides ultimate durability for long term use. CARTRIDGE HOLDER: Designed with a belt loop for easy attachment & accessibility. AMMO STORAGE: Interior contains 6 elastic cartridge loops, sized to fit cartridges from .223 Remington to 300 Winchester Magnum Ammunition. CONVENIENCE: Pocket-sized belt loop design to easily store in pocket, pack, or loop around your belt - sized to fit belt straps up to 2.5-inches wide. DURABLE: Made of genuine full grain leather with a fold-over design & snap closure to easily access rifle cartridges at any given time. CARTRIDGE HOLDER: Measures 4.5-inches long x 4.5-inches wide x 0.5-inches high.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-B-GONE Bird B Gone MMIB50 Bird Chase Supersonic Deterrent (MMIB50)
- ZORO SELECT Water Hose, Cold, PVC, 100 ft., Green (423H94)
- OREGON Chisel Chain, .325" Pitch, .050" Gauge, Bulk Chain, 25-Ft. Reel (20LPX025U)
- WEEDBLOCK Fabric 6X50' (1071)
- ALLEN CO Hunting Trophy Antler Mounting Kit, Green Skull Cover (562)
- ALLEN CO Heritage Plain Dark Leather Rifle Sling, Mahogany (8511)
- ALLEN CO Heritage Deer Deboss Leather Rifle Sling, Brown (8510)
- ALLEN CO Backcountry Bruiser Game Bags, 4 Quarter Bags, 3 in.L x 2 in.W, White (6591)
- ALLEN CO Deluxe Blaze Orange Hunting Vest, XL (15768)
- ALLEN CO Steel Ammo Can .30 Caliber, Green (5930)
- PERFECTPITCH Tournament Series Bocce Set (PE51443)
- Allen Co Shooting & Archery Accessories