Shop All Gun Cases & Bags
Allen Co
48 in. Victory Rifle Case, Black/Proveil Victory
Mfr # 587-48
Zoro # G409770037
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Proveil Victory
- Material Polyester
- Overall Length 49 in
- Overall Height 10 in
- Overall Width 1.5 in
Product Information
- Brand Allen Co
- MFR # 587-48
- Zoro # G409770037
- UPC # 26509587484
- Country of Origin United States
- Category Gun Cases & Bags
Dimensions
Overall Length | 49 in |
Overall Height | 10 in |
Overall Width | 1.5 in |
Details
Color | Black/Proveil Victory |
Material | Polyester |
Description
The Victory Rifle Case fits guns up to 48-inches and is . Featuring a stars and stripe pattern to show your support for the 2nd Amendment, this case also comes with thick foam padding, storage pockets for your accessories, and a padded hook and loop carry handle. Made using rugged Endura fabric for the exterior and a soft knit interior lining. This case is lockable. Fits Guns up to 48-inches Thick Foam Padding Storage Pockets for Your Accessories Rugged Endura Fabric Exterior Lockable
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Table Top 1 Burner Butane Camping Stove - Grey (2000037885)
- DR INFRARED HEATER Large Size Bedbug Treatment System (DR-122X4)
- FLASH FURNITURE Black PE Rattan Wicker Patio Dining Chair, 2PK (2-TT-TT02-BK-GG)
- A & I PRODUCTS Pin, Lift Arm, Forged, Cat II 8" x6" x2" (A-LP012)
- ALLEN CO Pistol Tote, Most Semi-Auto Handguns & Revolvers, Black (3640)
- ALLEN CO Pistol Tote with Pocket, Most Semi-Auto Handguns & Revolvers, Black (3643)
- ALLEN CO Elk 46 in. Rifle Case, Realtree Edge Camo (1103-46)
- ALLEN CO 46 in. Red Mesa Rifle Case, Green/Camo (443-46)
- ALLEN CO 46 in. Durango Rifle Case, Black/Tan (604-46)
- ALLEN CO Pistol Tote, Most Semi-Auto Handguns & Revolvers, FDE (3642)
- PROPPER Range Ready Bag, Black, Polyester, Single (F56380A001)
- Allen Co Gun Cases & Bags