Shop All Gun Cases & Bags
Allen Co
46 in. Heritage Lakewood Rifle Case, Red/Black Plaid
Mfr # 707-46
Zoro # G709770034
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Buffalo Check
- Material Polyester
- Overall Length 45 in
- Overall Width 1 in
- Overall Height 9.5 in
Product Information
- Brand Allen Co
- MFR # 707-46
- Zoro # G709770034
- UPC # 26509045021
- Country of Origin United States
- Category Gun Cases & Bags
Dimensions
Overall Length | 45 in |
Overall Width | 1 in |
Overall Height | 9.5 in |
Details
Color | Buffalo Check |
Material | Polyester |
Description
The Lakewood Rifle Case has a plaid design that gives you an old-fashioned look and the thick padding keeps your gun protected. A properly placed carry handle gives you a balanced feel if you have to carry your rifle for longer periods of time. What started over 50 years ago, with a single gun case, Allen Company has grown into one of the premier brands in the outdoor industry. We passionately focus on developing high quality hunting, shooting, archery, and tactical gear with affordability. As outdoor enthusiasts, we understand your passion for what you do and are excited to be the brand you choose for your next adventure. Whether you take to the field or the range, our products are designed and tested by outdoor experts to ensure optimal performance at the highest level. Your experience is only limited by your gear-discover your potential with Allen Company. Locking Rifle Case Convenient Carry Handles Thick Padding Keeps your Gun Protected
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Minnesota Vikings 9x9 Side Panel (618-48)
- BRIGGS & STRATTON Muffler - Model 28/31 (1001717MA)
- PERFECTPATIO Heavy Duty Winter Snow Fence Orange 4 ft. X 100 ft. (PE2666957)
- AMES Ensilage Fork (1829500)
- ALLEN CO Pistol Case with Mag Pouch, Compact Handguns up to 8 in., Charcoal (79-7)
- ALLEN CO Gun Collector Hardwood Gun Rack, Holds 2-Firearms, Brown/Black (5659)
- ALLEN CO Gun Collector Hardwood Gun Rack, Holds 3-Firearms, Brown/Black (5656)
- ALLEN CO 13 in. Lockable Handgun Case, Black (74-13)
- ALLEN CO 46 in. Durango Rifle Case, Black/Tan (604-46)
- ALLEN CO 52 in. Gun Sock, Extra Wide Firearms with Large Scopes, Heather Gray (13105)
- ALLEN CO Pistol Tote, Most Semi-Auto Handguns & Revolvers, Black (3640)
- Allen Co Gun Cases & Bags