Shop All Gun Cases & Bags
Allen Co
46 in. Durango Rifle Case, Black/Tan
Mfr # 604-46
Zoro # G809770033
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Overall Length 48 in
- Overall Width 9.5 in
- Overall Height 1.5 in
Product Information
- Brand Allen Co
- MFR # 604-46
- Zoro # G809770033
- UPC # 26509039051
- Country of Origin United States
- Category Gun Cases & Bags
Dimensions
Overall Length | 48 in |
Overall Width | 9.5 in |
Overall Height | 1.5 in |
Details
Color | Black/Tan |
Material | Polyester |
Description
The Allen Company Durango Rifle Case is made from a black and tan colored rugged endura fabric with dense foam padding. This 46-inch soft sided rifle case also features an easy clean, non-absorbent lining and has 1.5-inch webbing handles and a hanging loop. Dense foam padding for protection Comes with 1.5-inch webbing handles Made with rugged endura fabric Features a hanging loop Easy clean, non-absorbent lining
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET New Steering Box Assy Fits Zen-Noh/Fits Kubota Tractors L2201 L2000 L1801 L1501 (FRN30-0343)
- PARKER SWIVEL CONNECTOR (88GH-12-6)
- OREGON Magnum Gatorline Round Trimmer Line, .095" by 867', 3Lb Spool (22-195)
- GRIPPLE GRIPPLE Wire Joiners and Tensioners (GPS300BB-INC)
- ALLEN CO 46 in. Durango Rifle Case, Black (602-46)
- ALLEN CO Pistol Tote, Most Semi-Auto Handguns & Revolvers, FDE (3642)
- ALLEN CO 42 in. Patriot Tactical Gun Case, Patriotic Camo (950-42)
- ALLEN CO Pistol Tote with Pocket, Most Semi-Auto Handguns & Revolvers, Taupe (3644)
- ALLEN CO 46 in. Red Mesa Rifle Case, Green/Camo (443-46)
- ALLEN CO Gun Collector Hardwood Gun Rack, Holds 2-Firearms, Brown/Black (5659)
- ALLEN CO 46 in. Patriot Rifle Case, Patriotic Camo (950-46)
- Allen Co Shooting & Archery Gear